SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1813375| Mfr #: 44603

$1.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/4"Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813375 Mfr #: 44603
Overall Length: 1-3/4"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3/4"
Decimal Equivalent: 0.0469Application: For Alloy, Stainless And Tool Steels And Cast Iron
Shank Dia.: 3/64"Coolant Through: No
Item: Jobber Drill BitPoint Type: Conventional Point
Drill Bit Size: 3/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 150ASP
Standards: National Aerospace Standards (NAS) 907, Type BGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/64 In., Decimal Equivalent 0.0469, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-3/4 In., Grade Heavy Duty, Shank Dia. 3/64 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews