KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3/64In, HS Steel, Left Hand

CHICAGO-LATROBE| Zoro #: G1295165| Mfr #: 44403

$6.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Left Hand
Coolant Through: No
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295165 Mfr #: 44403
Cutting Direction: Left HandCoolant Through: No
Overall Length: 1-3/4"Point Type: Conventional Point
Shank Dia.: 3/64"List Number: 150L
Drill Bit Material: High Speed SteelGrade: General Purpose
Drill Bit Size: 3/64"Drill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.0469
Application: For Alloy And Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3/4"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/64 In., Decimal Equivalent 0.0469, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Left Hand, Overall Length 1-3/4 In., Grade General Purpose, Shank Dia. 3/64 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews