Jobber Bit, 37/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1222742| Mfr #: 44037

$31.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G1222742 Mfr #: 44037
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 37/64"
Flute Length: 4-13/16"Decimal Equivalent: 0.5781
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 6-5/8"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 37/64"List Number: 150
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 37/64 In., Decimal Equivalent 0.5781, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 6-5/8 In., Grade General Purpose, Shank Dia. 37/64 In., Flute Length 4-13/16 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.