BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 37/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0990744| Mfr #: 44237

$23.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 4-13/16"List Number: 150DDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990744 Mfr #: 44237
Flute Length: 4-13/16"List Number: 150D
Drill Bit Material: High Speed SteelOverall Length: 6-5/8"
Drill Bit Size: 37/64"Point Type: Conventional Point
Decimal Equivalent: 0.5781Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Bright
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 37/64"Flute Type: Spiral
Application: For Non-Ferrous MaterialsDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 37/64 In., Decimal Equivalent 0.5781, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 6-5/8 In., Grade General Purpose, Shank Dia. 37/64 In., Flute Length 4-13/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews