HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #38, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0387676| Mfr #: 70138

$2.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 2-1/2"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387676 Mfr #: 70138
Cutting Direction: Right HandOverall Length: 2-1/2"
Point Type: Conventional PointShank Dia.: 0.1015"
List Number: 150TDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #38Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1015
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 1-7/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #38, Decimal Equivalent 0.1015, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/2 In., Grade General Purpose, Shank Dia. 0.1015 In., Flute Length 1-7/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews