KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G1602054| Mfr #: 42024

$22.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/8"
Grade: High Performance
Decimal Equivalent: 0.3750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602054 Mfr #: 42024
Shank Dia.: 3/8"Grade: High Performance
Decimal Equivalent: 0.3750Drill Bit Material: High Speed Steel
Drill Bit Finish: TiCNOverall Length: 5"
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Size: 3/8"Item: Jobber Drill Bit
Flute Type: ParabolicCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 3-5/8"
List Number: 150WLPNApplication: For Alloy, Carbon Free Machining And Tool Steels
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 5 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews