KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G0288827| Mfr #: 44224

$6.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288827 Mfr #: 44224
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: 3/8"Drill Bit Grouping: Drill Bit
Flute Length: 3-5/8"Shank Dia.: 3/8"
Overall Length: 5"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.3750Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5 In., Grade General Purpose, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Reviews