SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G0444595| Mfr #: 45624

$6.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3750Item: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444595 Mfr #: 45624
Decimal Equivalent: 0.3750Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 3/8"
Flute Length: 3-5/8"Drill Bit Size: 3/8"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 5"
Standards: National Aerospace Standards (NAS) 907, Type BApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitList Number: 150ASP
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 5 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews