PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 3/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G0735454| Mfr #: 57224

$7.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735454 Mfr #: 57224
Overall Length: 5"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-5/8"
Flute Type: SpiralDecimal Equivalent: 0.3750
Application: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet MetalShank Dia.: 3/8"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 3/8"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150KGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5 In., Grade General Purpose, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal, Depth x Dia. Ratio 5xD, 1

Reviews