Jobber Bit, 3/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G2094391| Mfr #: 70224

$14.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/8"
Grade: General Purpose
Decimal Equivalent: 0.3750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094391 Mfr #: 70224
Shank Dia.: 3/8"Grade: General Purpose
Decimal Equivalent: 0.3750Drill Bit Material: High Speed Steel
Drill Bit Finish: TiNOverall Length: 5"
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Size: 3/8"Item: Jobber Drill Bit
Flute Type: SpiralCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 3-5/8"
List Number: 150TApplication: For Carbon Steel And Cast Iron
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews