SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/8 In., High Speed Steel

CHICAGO-LATROBE| Zoro #: G1067062| Mfr #: 77661

$40.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Abrasive Materials, Cast Iron And Non-Ferrous MaterialsItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067062 Mfr #: 77661
Flute Type: SpiralApplication: For Abrasive Materials, Cast Iron And Non-Ferrous Materials
Item: Jobber Drill BitOverall Length: 5"
Point Type: Conventional PointDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 DegreesShank Dia.: 3/8"
Cutting Direction: Right HandGrade: General Purpose
Drill Bit Size: 3/8"Decimal Equivalent: 0.3750
Drill Bit Finish: BrightList Number: CTD
Flute Length: 3-5/8"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Conventional Point, List Number CTD, For Abrasive Materials, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews