Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#39 HSS 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0263155
  • Mfr #: 45709
$1.67
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $50 ship free.

Chicago-Latrobe #45709 Specifications

  • Zoro #: G0263155
  • Mfr #: 45709
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Drill Bit Material: High Speed Steel Item: Jobber Drill Bit
Depth:Dia. Ratio: 5xD Shank Dia.: 0.0995"
Flute Length: 1-3/8" Standards: National Aerospace Standards (NAS) 907, Type B
Drill Bit Point Angle: 135 Degrees Application: For Alloy, Stainless And Tool Steels And Cast Iron
Grade: Heavy Duty Decimal Equivalent: 0.0995
Drill Bit Size: #39 Material: High Speed Steel
Number of Pieces: 1 Point Type: Split point
Coolant Through: No Drill Bit Finish: Black Oxide
List Number: 150ASP Overall Length: 2-3/8"
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Drill Style: Jobber Drill Diameter: 0.0995
Point Angle: 135 Shank Size: 0.0995
Measurement System: Imperial Shank Length: 1"
Left/Right Hand: Right Shank Type: Straight
Coolant Fed: Non-Coolant Through Helix Angle: 28 Degrees
Flute Type: Spiral Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #39, Decimal Equivalent 0.0995, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/8 In., Grade Heavy Duty, Shank Dia. 0.0995 In., Flute Length 1-3/8 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Technical Guides

Reviews of Chicago-Latrobe #45709