Jobber Bit, #39, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0854183| Mfr #: 70139

$3.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Cutting Direction: Right HandOverall Length: 2-3/8"Point Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G0854183 Mfr #: 70139
Cutting Direction: Right HandOverall Length: 2-3/8"
Point Type: Conventional PointShank Dia.: 0.0995"
List Number: 150TDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #39Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.0995
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 1-3/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States


Jobber Drill Bit, Wire, Drill Bit Size #39, Decimal Equivalent 0.0995, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 0.0995 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1