Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Jobber Bit, 3.90mm, High Speed Steel

CHICAGO-LATROBE | Zoro #: G0920105 | Mfr #: 47270

$ 1.73 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Metric
  • Application: For Carbon Steel And Cast Iron
  • Drill Bit Size: 3.90mm
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Chicago-Latrobe #47270 Specifications

Zoro #: G0920105 Mfr #: 47270
Drill Bit Dimension Type: Metric Application: For Carbon Steel And Cast Iron
Drill Bit Size: 3.90mm Grade: General Purpose
Overall Length: 75.00mm Flute Length: 43mm
Point Type: Conventional Point Drill Bit Point Angle: 118 Degrees
List Number: 150 Flute Type: Spiral
Item: Jobber Drill Bit Shank Dia.: 3.9mm
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Coolant Through: No
Decimal Equivalent: 0.1535 Drill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.90mm, Decimal Equivalent 0.1535, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 75.00mm, Grade General Purpose, Shank Dia. 3.9mm, Flute Length 43mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews