TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Jobber Bit, 39/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0544975| Mfr #: 44239

$32.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 7-1/8"Drill Bit Finish: BrightDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544975 Mfr #: 44239
Overall Length: 7-1/8"Drill Bit Finish: Bright
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 5-3/16"
Flute Type: SpiralDecimal Equivalent: 0.6094
Application: For Non-Ferrous MaterialsShank Dia.: 39/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: 39/64"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150DGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 39/64 In., Decimal Equivalent 0.6094, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 7-1/8 In., Grade General Purpose, Shank Dia. 39/64 In., Flute Length 5-3/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews