KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #4, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1326367| Mfr #: 47738

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326367 Mfr #: 47738
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-1/2"Grade: Heavy Duty
Overall Length: 3-3/4"Drill Bit Size: #4
Application: For Alloy, Stainless And Tool Steels And TitaniumCutting Direction: Right Hand
Coolant Through: NoPoint Type: Split point
Shank Dia.: 0.2090"Decimal Equivalent: 0.2090
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
List Number: 550ASPItem: Jobber Drill Bit
Drill Bit Dimension Type: WireCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #4, Decimal Equivalent 0.2090, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2090 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews