Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0547127
  • Mfr #: 44074
$2.50 /ea

Order in multiples of 12

  • Drill Bit Size: #4
  • Drill Bit Finish: Black Oxide
  • Flute Type: Spiral
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #44074 Specifications

  • Zoro #: G0547127
  • Mfr #: 44074
Drill Bit Size: #4 Drill Bit Finish: Black Oxide
Flute Type: Spiral Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 5xD List Number: 150
Cutting Direction: Right Hand Item: Jobber Drill Bit
Material: High Speed Steel Flute Length: 2-1/2"
Application: For Carbon Steel And Cast Iron Overall Length: 3-3/4"
Number of Pieces: 1 Grade: General Purpose
Drill Bit Material: High Speed Steel Point Type: Conventional Point
Decimal Equivalent: 0.2090 Shank Dia.: 0.2090"
Coolant Through: No Depth x Dia. Ratio: 4xD
Point Angle: 118 Measurement System: Imperial
Drill Style: Jobber Drill Diameter: 0.209
Shank Length: 1-1/4" Shank Size: 0.209
Left/Right Hand: Right Shank Type: Straight
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #4, Decimal Equivalent 0.2090, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 0.2090 In., Flute Length 2-1/2 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44074