SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, #40, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1572706| Mfr #: 70140

$3.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/8"Drill Bit Finish: TiNDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572706 Mfr #: 70140
Overall Length: 2-3/8"Drill Bit Finish: TiN
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1-3/8"
Flute Type: SpiralApplication: For Carbon Steel And Cast Iron
Decimal Equivalent: 0.0980Shank Dia.: 0.0980"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: #40
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150TGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #40, Decimal Equivalent 0.0980, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 0.0980 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews