KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #42, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0448043| Mfr #: 42112

$5.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 2-1/4"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448043 Mfr #: 42112
Cutting Direction: Right HandOverall Length: 2-1/4"
Point Type: Notch PointShank Dia.: 0.0935"
List Number: 150WLPNDrill Bit Material: High Speed Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: #42Drill Bit Finish: TiCN
Item: Jobber Drill BitDecimal Equivalent: 0.0935
Application: For Alloy, Carbon Free Machining And Tool SteelsDrill Bit Point Angle: 135 Degrees
Flute Length: 1-1/4"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #42, Decimal Equivalent 0.0935, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 2-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.0935 In., Flute Length 1-1/4 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews