KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #43, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0274626| Mfr #: 46713

$1.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 2-1/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0274626 Mfr #: 46713
Cutting Direction: Right HandOverall Length: 2-1/4"
Point Type: Split pointShank Dia.: 0.0890"
List Number: 550Drill Bit Material: Cobalt Steel
Grade: Heavy DutyDrill Bit Size: #43
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
Decimal Equivalent: 0.0890Application: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Point Angle: 135 DegreesFlute Length: 1-1/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Coolant Through: NoStandards: National Aerospace Standards (NAS) 907, Type J
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #43, Decimal Equivalent 0.0890, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/4 In., Grade Heavy Duty, Shank Dia. 0.0890 In., Flute Length 1-1/4 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Reviews