Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#43 2-1/4" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G3611833
  • Mfr #: 54078

$4.22

  • Flute Length: 1-1/4"
  • Depth:Dia. Ratio: 5xD
  • Point Type: Split point
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chicago-Latrobe #54078 Specifications

  • Zoro #: G3611833
  • Mfr #: 54078
Flute Length: 1-1/4" Depth:Dia. Ratio: 5xD
Point Type: Split point Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt Shank Dia.: 0.0890"
Item: Jobber Drill Bit List Number: 2550
Overall Length: 2-1/4" Decimal Equivalent: 0.0890
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: TiN
Coolant Through: No Number of Pieces: 1
Drill Bit Dimension Type: Wire Drill Bit Size: #43
Material: Cobalt Cutting Direction: Right Hand
Depth x Dia. Ratio: 4xD Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #43, Decimal Equivalent 0.0890, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-1/4 In., Shank Dia. 0.0890 In., Flute Length 1-1/4 In., Point Type Split Point, List Number 2550, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #54078