BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 43/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1223862| Mfr #: 44043

$41.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 5-5/8"List Number: 150Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223862 Mfr #: 44043
Flute Length: 5-5/8"List Number: 150
Drill Bit Material: High Speed SteelOverall Length: 7-5/8"
Drill Bit Size: 43/64"Point Type: Conventional Point
Decimal Equivalent: 0.6719Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 43/64"Flute Type: Spiral
Application: For Carbon Steel And Cast IronDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 43/64 In., Decimal Equivalent 0.6719, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 7-5/8 In., Grade General Purpose, Shank Dia. 43/64 In., Flute Length 5-5/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews