Jobber Bit, #44, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1472222| Mfr #: 44314

$1.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #44
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472222 Mfr #: 44314
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #44Drill Bit Grouping: Drill Bit
Flute Length: 1-1/8"Shank Dia.: 0.0860"
Overall Length: 2-1/8"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.0860Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #44, Decimal Equivalent 0.0860, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/8 In., Grade General Purpose, Shank Dia. 0.0860 In., Flute Length 1-1/8 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Reviews