BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 4.50mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0366502| Mfr #: 47277

$2.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: MetricFlute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366502 Mfr #: 47277
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Metric
Flute Type: SpiralCoolant Through: No
Grade: General PurposeItem: Jobber Drill Bit
Flute Length: 47mmDrill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.1772Drill Bit Size: 4.50mm
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Finish: Black OxideList Number: 150
Shank Dia.: 4.5mmDrill Bit Material: High Speed Steel
Overall Length: 80.00mmApplication: For Carbon Steel And Cast Iron
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 4.50mm, Decimal Equivalent 0.1772, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 80.00mm, Grade General Purpose, Shank Dia. 4.5mm, Flute Length 47mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews