KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #46, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0423455| Mfr #: 44116

$1.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.0810"
Grade: General Purpose
Decimal Equivalent: 0.0810
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423455 Mfr #: 44116
Shank Dia.: 0.0810"Grade: General Purpose
Decimal Equivalent: 0.0810Drill Bit Material: High Speed Steel
Drill Bit Finish: Black OxideOverall Length: 2-1/8"
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Size: #46Item: Jobber Drill Bit
Flute Type: SpiralCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 1-1/8"
List Number: 150Application: For Carbon Steel And Cast Iron
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #46, Decimal Equivalent 0.0810, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.0810 In., Flute Length 1-1/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews