BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #47, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0305225| Mfr #: 46717

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1"List Number: 550Drill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305225 Mfr #: 46717
Flute Length: 1"List Number: 550
Drill Bit Material: Cobalt SteelOverall Length: 2"
Drill Bit Size: #47Point Type: Split point
Decimal Equivalent: 0.0785Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 0.0785"Application: For Alloy, Stainless And Tool Steels And Titanium
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #47, Decimal Equivalent 0.0785, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade Heavy Duty, Shank Dia. 0.0785 In., Flute Length 1 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD, 1

Reviews