SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, #47, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1000124| Mfr #: 44117

$1.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Carbon Steel And Cast IronItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000124 Mfr #: 44117
Flute Type: SpiralApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitOverall Length: 2"
Point Type: Conventional PointDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 DegreesShank Dia.: 0.0785"
Cutting Direction: Right HandGrade: General Purpose
Drill Bit Size: #47Decimal Equivalent: 0.0785
Drill Bit Finish: Black OxideList Number: 150
Flute Length: 1"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #47, Decimal Equivalent 0.0785, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade General Purpose, Shank Dia. 0.0785 In., Flute Length 1 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews