DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, #47, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1728937| Mfr #: 44317

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #47
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728937 Mfr #: 44317
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #47Drill Bit Grouping: Drill Bit
Flute Length: 1"Shank Dia.: 0.0785"
Overall Length: 2"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.0785Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #47, Decimal Equivalent 0.0785, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2 In., Cutting Direction Right Hand, Shank Dia. 0.0785 In., Flute Length 1 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews