HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #48, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2082035| Mfr #: 45718

$1.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 2"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082035 Mfr #: 45718
Cutting Direction: Right HandOverall Length: 2"
Point Type: Split pointShank Dia.: 0.0760"
List Number: 150ASPDrill Bit Material: High Speed Steel
Grade: Heavy DutyDrill Bit Size: #48
Drill Bit Finish: Black OxideItem: Jobber Drill Bit
Decimal Equivalent: 0.0760Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 1"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Coolant Through: NoStandards: National Aerospace Standards (NAS) 907, Type B
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #48, Decimal Equivalent 0.0760, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 2 In., Cutting Direction Right Hand, Shank Dia. 0.0760 In., Flute Length 1 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews