Jobber Bit, #5, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2178312| Mfr #: 47739

$5.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Drill Bit Size: #5
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178312 Mfr #: 47739
Point Type: Split pointDrill Bit Size: #5
Drill Bit Grouping: Drill BitFlute Length: 2-1/2"
Shank Dia.: 0.2055"Overall Length: 3-3/4"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550ASPDrill Bit Material: Cobalt Steel
Grade: Heavy DutyDecimal Equivalent: 0.2055
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Dimension Type: Wire
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #5, Decimal Equivalent 0.2055, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2055 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews