BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #50, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0817993| Mfr #: 44320

$1.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1"List Number: 150DDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817993 Mfr #: 44320
Flute Length: 1"List Number: 150D
Drill Bit Material: High Speed SteelOverall Length: 2"
Drill Bit Size: #50Point Type: Conventional Point
Decimal Equivalent: 0.0700Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Bright
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 0.0700"Flute Type: Spiral
Application: For Non-Ferrous MaterialsDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #50, Decimal Equivalent 0.0700, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade General Purpose, Shank Dia. 0.0700 In., Flute Length 1 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 5xD, 1

Reviews