BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #50, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2206671| Mfr #: 45720

$1.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: WireCoolant Through: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206671 Mfr #: 45720
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Wire
Coolant Through: NoGrade: Heavy Duty
Item: Jobber Drill BitFlute Length: 1"
Standards: National Aerospace Standards (NAS) 907, Type BDrill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.0700Drill Bit Size: #50
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Finish: Black OxideList Number: 150ASP
Shank Dia.: 0.0700"Drill Bit Material: High Speed Steel
Overall Length: 2"Application: For Alloy, Stainless And Tool Steels And Cast Iron
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #50, Decimal Equivalent 0.0700, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade Heavy Duty, Shank Dia. 0.0700 In., Flute Length 1 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews