SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 5/16 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1902397| Mfr #: 44920

$20.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/2"Drill Bit Finish: TiAlNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902397 Mfr #: 44920
Overall Length: 4-1/2"Drill Bit Finish: TiAlN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-3/16"
Decimal Equivalent: 0.3125Application: For Alloy, Stainless And Tool Steels And Titanium
Shank Dia.: 5/16"Coolant Through: No
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Size: 5/16"Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelList Number: 550TA
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/2 In., Grade Heavy Duty, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews