Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16" Cobalt 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0301086
  • Mfr #: 46620
$9.42
  • Standards: National Aerospace Standards (NAS) 907, Type J
  • Material: Cobalt
  • Number of Pieces: 1
See full product details
Orders over $50 ship free.

Chicago-Latrobe #46620 Specifications

  • Zoro #: G0301086
  • Mfr #: 46620
Standards: National Aerospace Standards (NAS) 907, Type J Material: Cobalt
Number of Pieces: 1 Application: For Alloy, Stainless And Tool Steels And Titanium
Depth:Dia. Ratio: 5xD Flute Length: 3-3/16"
Shank Dia.: 5/16" Drill Bit Dimension Type: Fractional Inch
Coolant Through: No Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.3125 Item: Jobber Drill Bit
Grade: Heavy Duty Overall Length: 4-1/2"
Drill Bit Size: 5/16" Cutting Direction: Right Hand
Drill Bit Material: Cobalt List Number: 550
Drill Bit Grouping: Drill Bit Point Type: Split point
Drill Bit Finish: Straw/Bronze Depth x Dia. Ratio: 4xD
Diameter: 0.3125 Measurement System: Imperial
Drill Style: Jobber Drill Left/Right Hand: Right
Shank Type: Straight Shank Size: 0.3125
Point Angle: 135 Shank Length: 1-5/16"
Coolant Fed: Non-Coolant Through Flute Type: Spiral
Helix Angle: 28 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Grade Heavy Duty, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Technical Guides

Reviews of Chicago-Latrobe #46620