SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 5/16 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1683744| Mfr #: 42020

$14.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/2"Drill Bit Finish: TiCNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683744 Mfr #: 42020
Overall Length: 4-1/2"Drill Bit Finish: TiCN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 3-3/16"
Flute Type: ParabolicDecimal Equivalent: 0.3125
Application: For Alloy, Carbon Free Machining And Tool SteelsShank Dia.: 5/16"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: 5/16"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150WLPNGrade: High Performance
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/2 In., Grade High Performance, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews