PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 5.20mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2400456| Mfr #: 47285

$2.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 86.00mmDrill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400456 Mfr #: 47285
Overall Length: 86.00mmDrill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: MetricFlute Length: 52mm
Flute Type: SpiralDecimal Equivalent: 0.2047
Application: For Carbon Steel And Cast IronShank Dia.: 5.2mm
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: 5.20mm
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150Grade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.20mm, Decimal Equivalent 0.2047, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 86.00mm, Grade General Purpose, Shank Dia. 5.2mm, Flute Length 52mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews