KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #53, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1361403| Mfr #: 46723

$1.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361403 Mfr #: 46723
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 7/8"Grade: Heavy Duty
Drill Bit Finish: Straw/BronzeOverall Length: 1-7/8"
Drill Bit Size: #53List Number: 550
Application: For Alloy, Stainless And Tool Steels And TitaniumCutting Direction: Right Hand
Coolant Through: NoPoint Type: Conventional Point
Shank Dia.: 0.0595"Decimal Equivalent: 0.0595
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #53, Decimal Equivalent 0.0595, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 1-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.0595 In., Flute Length 7/8 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews