Jobber Bit, #53, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0502302| Mfr #: 70153

$3.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 1-7/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0502302 Mfr #: 70153
Cutting Direction: Right HandOverall Length: 1-7/8"
Point Type: Conventional PointShank Dia.: 0.0595"
List Number: 150TDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #53Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.0595
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 7/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #53, Decimal Equivalent 0.0595, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 1-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.0595 In., Flute Length 7/8 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews