SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 5/32 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2364354| Mfr #: 46610

$2.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1562Item: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364354 Mfr #: 46610
Decimal Equivalent: 0.1562Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 5/32"
Flute Length: 2"Drill Bit Size: 5/32"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 3-1/8"
Standards: National Aerospace Standards (NAS) 907, Type JApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitList Number: 550
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 3-1/8 In., Cutting Direction Right Hand, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews