Jobber Bit, 5/32 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1511562| Mfr #: 41610

$3.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511562 Mfr #: 41610
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointStandards: National Aerospace Standards (NAS) 907, Type B
List Number: 150ASP-TNFlute Length: 2"
Decimal Equivalent: 0.1562Coolant Through: No
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 3-1/8"Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Dimension Type: Fractional Inch
Shank Dia.: 5/32"Drill Bit Grouping: Drill Bit
Drill Bit Size: 5/32"Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-1/8 In., Cutting Direction Right Hand, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews