KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5/32 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1569023| Mfr #: 57210

$2.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569023 Mfr #: 57210
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2"Grade: General Purpose
Overall Length: 3-1/8"Flute Type: Spiral
List Number: 150KApplication: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 5/32"Point Type: Split point
Shank Dia.: 5/32"Decimal Equivalent: 0.1562
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/8 In., Cutting Direction Right Hand, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal

Reviews