Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G1964277
  • Mfr #: 44410

$5.02

  • Grade: General Purpose
  • Drill Bit Size: 5/32"
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chicago-Latrobe #44410 Specifications

  • Zoro #: G1964277
  • Mfr #: 44410
Grade: General Purpose Drill Bit Size: 5/32"
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Flute Length: 2" Drill Bit Grouping: Drill Bit
Shank Dia.: 5/32" Decimal Equivalent: 0.1562
Cutting Direction: Left Hand Point Type: Conventional Point
Drill Bit Material: High Speed Steel Depth x Dia. Ratio: 4xD
Drill Bit Dimension Type: Fractional Inch Overall Length: 3-1/8"
Number of Pieces: 1 List Number: 150L
Material: High Speed Steel Coolant Through: No
Depth:Dia. Ratio: 5xD Item: Jobber Drill Bit
Application: For Alloy And Carbon Steel And Cast Iron Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Coolant Fed Non-Coolant Through, Cutting Direction Left Hand, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Reviews of Chicago-Latrobe #44410