KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #54, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1389202| Mfr #: 44124

$1.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389202 Mfr #: 44124
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 7/8"Grade: General Purpose
Overall Length: 1-7/8"Flute Type: Spiral
List Number: 150Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: #54Point Type: Conventional Point
Shank Dia.: 0.0550"Decimal Equivalent: 0.0550
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #54, Decimal Equivalent 0.0550, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 1-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.0550 In., Flute Length 7/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews