KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5.40mm, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G1957925| Mfr #: 47288

$3.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Size: 5.40mm
Shank Dia.: 5.40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957925 Mfr #: 47288
Cutting Direction: Right HandDrill Bit Size: 5.40mm
Shank Dia.: 5.40mmDecimal Equivalent: 0.2126
List Number: 150Drill Bit Finish: Black Oxide
Flute Type: SpiralDrill Bit Point Angle: 118 Degrees
Point Type: Conventional PointGrade: General Purpose
Drill Bit Dimension Type: MetricCoolant Through: No
Item: Jobber Drill BitOverall Length: 93.00mm
Drill Bit Grouping: Drill BitApplication: For Non-Ferrous Materials
Flute Length: 57.00mmDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Unknown

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.40mm, Decimal Equivalent 0.2126, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 93.00mm, Cutting Direction Right Hand, Shank Dia. 5.4mm, Flute Length 57mm, Point Type Conventional Point, List Number 150, For Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews