DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, #55, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1344445| Mfr #: 46725

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Drill Bit Size: #55
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344445 Mfr #: 46725
Point Type: Conventional PointDrill Bit Size: #55
Drill Bit Grouping: Drill BitFlute Length: 7/8"
Shank Dia.: 0.0520"Overall Length: 1-7/8"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.0520Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #55, Decimal Equivalent 0.0520, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-7/8 In., Grade Heavy Duty, Shank Dia. 0.0520 In., Flute Length 7/8 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Reviews