Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/64" Cobalt 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0291383
  • Mfr #: 44905
$4.95
  • Item: Jobber Drill Bit
  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.0781
See full product details
Orders over $50 ship free.

Chicago-Latrobe #44905 Specifications

  • Zoro #: G0291383
  • Mfr #: 44905
Item: Jobber Drill Bit Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.0781 Coolant Through: No
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Shank Dia.: 5/64" Overall Length: 2"
Material: Cobalt Flute Length: 1"
Standards: National Aerospace Standards (NAS) 907, Type J Drill Bit Finish: TiAlN
Depth:Dia. Ratio: 5xD Application: For Alloy, Stainless And Tool Steels And Titanium
Grade: Heavy Duty Cutting Direction: Right Hand
Number of Pieces: 1 Drill Bit Material: Cobalt
Drill Bit Size: 5/64" List Number: 550TA
Point Type: Split point Depth x Dia. Ratio: 4xD
Drill Style: Jobber Drill Shank Type: Straight
Left/Right Hand: Right Measurement System: Imperial
Shank Size: 0.0781 Point Angle: 135
Shank Length: 1" Diameter: 0.078125
Coolant Fed: Non-Coolant Through Helix Angle: 28 Degrees
Flute Type: Spiral Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/64 In., Decimal Equivalent 0.0781, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2 In., Grade Heavy Duty, Shank Dia. 5/64 In., Flute Length 1 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44905