Jobber Bit, 5/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1711211| Mfr #: 45605

$1.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1"

Technical Specifications

Zoro #: G1711211 Mfr #: 45605
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1"Grade: Heavy Duty
Drill Bit Finish: Black OxideOverall Length: 2"
Drill Bit Size: 5/64"List Number: 150ASP
Application: For Alloy, Stainless And Tool Steels And Cast IronCutting Direction: Right Hand
Coolant Through: NoPoint Type: Split point
Shank Dia.: 5/64"Decimal Equivalent: 0.0781
Standards: National Aerospace Standards (NAS) 907, Type BDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/64 In., Decimal Equivalent 0.0781, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 2 In., Cutting Direction Right Hand, Shank Dia. 5/64 In., Flute Length 1 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Product Reviews