HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #57, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1582332| Mfr #: 44327

$1.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582332 Mfr #: 44327
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #57Drill Bit Grouping: Drill Bit
Flute Length: 3/4"Shank Dia.: 0.0430"
Overall Length: 1-3/4"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.0430Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #57, Decimal Equivalent 0.0430, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-3/4 In., Grade General Purpose, Shank Dia. 0.0430 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Reviews