Jobber Bit, #57, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0861332| Mfr #: 44727

$1.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3/4"
Drill Bit Finish: Black Oxide
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861332 Mfr #: 44727
Flute Length: 3/4"Drill Bit Finish: Black Oxide
Point Type: Conventional PointDrill Bit Point Angle: 135 Degrees
Grade: Heavy DutyList Number: 150ASP
Standards: National Aerospace Standards (NAS) 907, Type BApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Shank Dia.: 0.0430"Drill Bit Material: High Speed Steel
Cutting Direction: Right HandOverall Length: 1-3/4"
Decimal Equivalent: 0.0430Coolant Through: No
Drill Bit Size: #57Item: Jobber Drill Bit
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #57, Decimal Equivalent 0.0430, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 1-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.0430 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews