HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #58, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1673025| Mfr #: 44128

$1.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 1-5/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673025 Mfr #: 44128
Cutting Direction: Right HandOverall Length: 1-5/8"
Point Type: Conventional PointShank Dia.: 0.0420"
List Number: 150Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #58Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.0420
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 11/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #58, Decimal Equivalent 0.0420, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-5/8 In., Grade General Purpose, Shank Dia. 0.0420 In., Flute Length 11/16 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews